This product requires certification to purchase.

6-Piece Oscillating Multi-Tool General Purpose Blade Kit

You last purchased this on
 
Milwaukee®

Open-Lok™ 6-Piece Oscillating Multi-Tool General Purpose Blade Kit

  • Fast #
  • Part #M49109112
  • Item #8950616
  • Manufacturer Part #49-10-9112
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Open-Lok™ 6-Piece Oscillating Multi-Tool General Purpose Blade Kit

  • Fast #
  • Part #M49109112
  • Item #8950616
  • Manufacturer Part #49-10-9112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 832
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes a variety of multi-tool blades for a broad range of applications
  • Jobsite durable case for convenient storage
  • Made in USA with global materials
  • Universal shank* compatibility with most professional grade multi-tool brands
  • Requires Certification

Documents


Specifications

Application:
Cutting, Grinding, Scraping
Blade Material:
Bi-metal
Blade Thickness (in):
0.025 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1-3/8 in
Brand Model Compatibility:
M12 Multi Tool
Coating:
Black Oxide
Collection:
Open-Lok™
Color Finish Name:
Red, Black
End Connection 1:
Universal
Height:
1-1/2 in
Length:
7 in
Material:
Carbon Steel
Number of Pieces:
6 Piece
Number of Tools Included:
6
Package Quantity:
Pack of 6
Teeth Per Inch:
18
Tool Type:
Multi-tool Blade Kit
Weight:
1.1 lb
Width:
9 in