This product requires certification to purchase.

TPI Reciprocating Saw Blade 3-Piece

You last purchased this on
 
Milwaukee®

Open-Lok™ TPI Reciprocating Saw Blade 3-Piece

Brand image
You last purchased this on
 
Milwaukee®

Open-Lok™ TPI Reciprocating Saw Blade 3-Piece

  • Fast #
  • Part #M49109005
  • Item #8950717
  • Manufacturer Part #49-10-9005
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Titanium enhanced bi-metal for up to 15X longer life vs high carbon steel blades
  • Unique aggressive carbide teeth ideal for wood & screws
  • Raised open-Lok anchor for flush cutting
  • Protective black oxide coating and long lasting laser etching for clear and easy blade identification
  • Unique aggressive carbide teeth for faster cuts in extreme materials
  • Universal fit OPEN-LOK™ anchor for quick blade changes
  • Bi-metal blades ideal for wood & nails
  • Cut-away blade body shape for fast plunge cuts
  • Requires Certification

Specifications

Application:
Drywall, Nails, PVC, Wood
Blade Material:
Bi-metal, Titanium Carbide
Blade Type:
Reciprocating Saw
Coating:
Black Oxide
Collection:
Open-Lok™
Number of Pieces:
3 Piece
Weight:
0.18 lb



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing