1/2 in. Ratchet and Socket Set 1-Tool
PACKOUT™ 1/2 in. Ratchet and Socket Set 1-Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 72-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- FOUR FLAT™ sides deter rolling
- FOUR FLAT™ sides feature wrench-ready design
- 90 tooth design with 4° of arc swing for tight work spaces
- Stamped socket sizes
- Slim profile ratchet with flush directional lever
- Removable inner tray specifically designed for steel storage
- Storage trays fit only Milwaukee® FOUR FLAT™ sides sockets
- Lifetime guarantee
- Fully compatible with Milwaukee® PACKOUT™ modular storage system
- PACKOUT™ organizer has an impact resistant body
Specifications
- Application:
- Fastening
- Collection:
- PACKOUT™
- Color Finish Name:
- Silver/Red
- Depth:
- 19-4/5 in
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- Height:
- 2-1/4 in
- Length:
- 16-1/4 in
- Material:
- Steel
- Number Of Points:
- 1-point
- Number of Pieces:
- 47 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 10 mm, 24 mm, 1/2 in, 1-1/8 in
- Tool Type:
- Ratchet and Socket Set
- UL Listed:
- No
- Weight:
- 16.7 lb
- Width:
- 19-3/4 in