1-1/5 x 30-3/4 in. Wall Plate
This product has been replaced by
Manufacturer Part #48-22-8497
PACKOUT™ 1-1/5 x 30-3/4 in. Wall Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Quick alignment tabs
- Metal reinforced mounting points
- 150lbs wall mounted capacity
- Impact resistant polymer body
- Mounting positions spaced for 16 in on-center stud installation
- Wall and floor mounting
- Fully customize your shop
- Modular connectivity with ALL PACKOUT™ components
- Includes (1) PACKOUT™ large mounting plate
- 30.75 in W x 20 in D x 1.2 in H
Documents
Specifications
- Capacity:
- 150 lb
- Collection:
- PACKOUT™
- Color Finish Name:
- Red, Black
- Height:
- 20 in
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 1-1/5 in
- Material:
- Metal, Plastic
- Material Type:
- Polymer
- Number of Tools Included:
- 1
- Product Type:
- Wall Plate
- Weight:
- 3.5 lb
- Width:
- 30-3/4 in