This product requires certification to purchase.

10 in. Shelves

You last purchased this on
 
Milwaukee®

PACKOUT™ 10 in. Shelves

  • Fast #
  • Part #M48228347
  • Item #9817128
  • Manufacturer Part #48-22-8347
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 10 in. Shelves

  • Fast #
  • Part #M48228347
  • Item #9817128
  • Manufacturer Part #48-22-8347
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Most secure mounting
  • 20lbs weight capacity
  • Fully customize your shop
  • Stores: paint can, bins for PACKOUT™, and more
  • Modular connectivity with ALL PACKOUT™ components
  • L 9.75 in x W 9.5 in x H 3.6 in
  • Fits 4 small bins & 2 large bins
  • Includes (1) PACKOUT™ compact shelf
  • Limited lifetime warranty
  • Securely locks onto wall plates, slides onto tool box lids
  • Requires Certification

Documents


Specifications

Capacity:
20 lb
Collection:
PACKOUT™
Color Finish Name:
Red, Black
Depth:
9-3/4 in
Height:
3-1/2 in
Length:
10 in
Material:
Plastic, Steel
Material Type:
Polymer
Number of Compartments:
1
Tool Storage Type:
Shelves
Weight:
1 lb
Width:
9-1/2 in