This product requires certification to purchase.

10 in. Tool Station

You last purchased this on
 
Milwaukee®

PACKOUT™ 10 in. Tool Station

  • Fast #
  • Part #M48228343
  • Item #9817131
  • Manufacturer Part #48-22-8343
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 10 in. Tool Station

  • Fast #
  • Part #M48228343
  • Item #9817131
  • Manufacturer Part #48-22-8343
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 4 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Most secure mounting
  • Quick access tool slots
  • Impact resistant polymer body
  • Stores: drills, impact wrenches, and more
  • Modular connectivity with ALL PACKOUT™ components
  • L 10 in x W 9.4 in x H 14 in
  • 25lbs weight capacity
  • Includes (1) PACKOUT™ tool station
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Capacity:
20 lb
Collection:
PACKOUT™
Color Finish Name:
Red, Black
Depth:
9-2/5 in
Height:
14 in
Length:
10 in
Material:
Plastic, Steel
Material Type:
Polymer
Number of Compartments:
3
Tool Storage Type:
Tool Station
Weight:
2.8 lb
Width:
9-1/2 in