This product requires certification to purchase.

14-1/2 in. Cabinets

Milwaukee®

PACKOUT™ 14-1/2 in. Cabinets

  • Fast #
  • Part #M48228445
  • Item #9836103
  • Manufacturer Part #48-22-8445
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 14-1/2 in. Cabinets

  • Fast #
  • Part #M48228445
  • Item #9836103
  • Manufacturer Part #48-22-8445
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Secure hang or stack
  • Quick access door
  • 50lbs weight capacity
  • Latching storage door
  • Locking point on door
  • Fully customize your shop
  • Includes (1) PACKOUT cabinet
  • Limited lifetime warranty
  • Requires Certification

Specifications

Capacity:
50 lb
Collection:
PACKOUT™
Color Finish Name:
Red, Black
Depth:
14-1/2 in
Height:
14-7/10 in
Length:
14-1/2 in
Material:
Plastic
Material Type:
Polymer
Number of Compartments:
1
Tool Storage Type:
Cabinets
Tool Type:
Cabinet
UPC:
045242617593
Weight:
16 lb
Width:
19-1/2 in