This product requires certification to purchase.

23-9/10 x 15-3/10 in. Work Top

You last purchased this on
 
Milwaukee®

PACKOUT™ 23-9/10 x 15-3/10 in. Work Top

  • Fast #
  • Part #M48228488
  • Item #9200335
  • Manufacturer Part #48-22-8488
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 23-9/10 x 15-3/10 in. Work Top

  • Fast #
  • Part #M48228488
  • Item #9200335
  • Manufacturer Part #48-22-8488
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Fastener-Ready Mounting Surface
  • Requires Certification

Specifications

Capacity:
50 lb
Collection:
PACKOUT™
Color Finish Name:
Black, Tan
Height:
2-1/10 in
Length:
15-3/10 in
Material:
Plastic
Material Type:
Polypropylene
Number of Tools Included:
1
Product Type:
Work Top
Size:
Medium
Weight:
5.49 lb
Width:
23-9/10 in