15-3/4 x 11-81/100 in. Nylon and 1680D Backpack in Red
PACKOUT™ 15-3/4 x 11-81/100 in. Nylon and 1680D Backpack in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hard shell electronics and equipment pocket
- 48 total pockets
- Heavy-duty zippers
- Tape measure clip
- Reinforced side walls
- Daisy chains for additional storage
- Load bearing harness with sternum strap
- Up to 2X more padding
- Plastic reinforced jab saw pocket
Specifications
- Collection:
- PACKOUT™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 15-3/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Compartments:
- 48
- Tool Storage Type:
- Backpack
- Weight:
- 7.34 lb
- Width:
- 11-81/100 in