This product requires certification to purchase.

15 in. Polyester Tool Bag

You last purchased this on
 
Milwaukee®

Packout 15 in. Polyester Tool Bag

  • Fast #
  • Part #M48228321
  • Item #7653501
  • Manufacturer Part #48-22-8321
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Packout 15 in. Polyester Tool Bag

  • Fast #
  • Part #M48228321
  • Item #7653501
  • Manufacturer Part #48-22-8321
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 Exterior pockets for quick access
  • All-metal hardware
  • Accessible storage opening
  • Heavy duty zippers
  • Impact resistant polymer base
  • Spacious storage compartment
  • Daisy chains for additional storage
  • Requires Certification

Documents


Specifications

Collection:
Packout
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
15 in
Height:
12-1/5 in
Length:
15 in
Material:
Ballistic
Material Type:
Polyester
Number of Tools Included:
1
Tool Type:
Tool Bag
UL Listed:
Yes
Volts:
18V
Weight:
2.2 lb
Width:
9-3/5 in