This product requires certification to purchase.

15 in. Structured Tool Bag

Milwaukee®

PACKOUT™ 15 in. Structured Tool Bag

  • Fast #
  • Part #M48228316
  • Item #10158706
  • Manufacturer Part #48-22-8316
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

PACKOUT™ 15 in. Structured Tool Bag

  • Fast #
  • Part #M48228316
  • Item #10158706
  • Manufacturer Part #48-22-8316
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Most Versatile, Durable Modular Storage System
  • Tear Resistant: Layered Ballistic Material
  • Reinforced Structure, Holds Shape
  • 50lbs Weight Capacity
  • Part of the PACKOUT™ Modular Storage System
  • Constructed with 1680D & 1800D Ballistic Material for Durability
  • All Metal Hardware
  • Impact Resistant Molded Base Attaches to Other PACKOUT™ Products
  • YKK Zippers
  • Storable Padded Shoulder Strap
  • Requires Certification

Documents


Specifications

Collection:
PACKOUT™
Color Finish Name:
Black, Red
Depth:
18 in
Handle Material:
Rubber
Height:
19-3/4 in
Length:
18 in
Material:
Plastic
Material Type:
1680 Denier Nylon, 1800 Denier Nylon
Number of Compartments:
65
Origin:
Global
Size:
15 in
Tool Storage Type:
Tool Bag
Tool Type:
Tool Bag
UL Listed:
No
UPC:
045242774722
Weight:
10.51 lb
Width:
10 in
Work Load Limit:
50 lb