This product requires certification to purchase.

2-3/5 x 4 in. Rack

You last purchased this on
 
Milwaukee®

PACKOUT™ 2-3/5 x 4 in. Rack

  • Fast #
  • Part #M48228338
  • Item #9817148
  • Manufacturer Part #48-22-8338
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 2-3/5 x 4 in. Rack

  • Fast #
  • Part #M48228338
  • Item #9817148
  • Manufacturer Part #48-22-8338
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 18 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Most secure mounting
  • Clip-in M12 battery storage
  • Fully customize your shop
  • Stores: 4 M12 batteries
  • Modular connectivity with ALL PACKOUT™ components
  • L 2.6 in x W 3.6 in x H 13 in
  • 15lbs weight capacity
  • Includes (1) PACKOUT™ M12 battery rack
  • Limited lifetime warranty
  • Securely locks onto wall plates, slides onto tool box lids
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
M12™
Capacity:
15 lb
Collection:
PACKOUT™
Color Finish Name:
Red, Black
Height:
13 in
Installation Type:
Wall Mount
Length:
2-3/5 in
Material:
Plastic, Steel
Material Type:
Polymer
Number of Compartments:
4
Number of Tools Included:
1
Product Type:
Rack
Weight:
0.5 lb
Width:
4 in