This product requires certification to purchase.

20 in. Jobsite Rolling Tool Bag

You last purchased this on
 
Milwaukee®

Packout 20 in. Jobsite Rolling Tool Bag

  • Fast #
  • Part #M48228221
  • Item #7247420
  • Manufacturer Part #48-22-8221
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Packout 20 in. Jobsite Rolling Tool Bag

  • Fast #
  • Part #M48228221
  • Item #7247420
  • Manufacturer Part #48-22-8221
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 6 in. all-terrain metal rim wheels
  • Industry's strongest extendable handle
  • All metal skid plates
  • Full length metal axle
  • Fold down front panel
  • Ballistic material construction: 1680D
  • Requires Certification

Specifications

Collection:
Packout
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
16 in
Height:
21 in
Length:
16 in
Material:
Ballistic
Tool Type:
Tool Bag
Weight:
23.6 lb
Width:
21 in