This product requires certification to purchase.

20 in. Polyester Tool Bag

You last purchased this on
 
Milwaukee®

Packout 20 in. Polyester Tool Bag

  • Fast #
  • Part #M48228322
  • Item #7653499
  • Manufacturer Part #48-22-8322
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Packout 20 in. Polyester Tool Bag

  • Fast #
  • Part #M48228322
  • Item #7653499
  • Manufacturer Part #48-22-8322
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 2 Exterior pockets for quick access
  • Spacious storage compartment
  • Daisy chains for additional storage
  • Reinforced side walls
  • Impact resistant polymer base
  • 6 Interior pockets for organization
  • Accessible storage opening
  • Heavy duty zippers
  • Requires Certification

Documents


Specifications

Collection:
Packout
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
20 in
Height:
13-4/5 in
Length:
20 in
Material:
Ballistic
Material Type:
Polyester
Number of Tools Included:
1
Tool Type:
Tool Bag
UL Listed:
Yes
Volts:
18V
Weight:
4.9 lb
Width:
12-3/5 in