20 x 14 in. Red/Black Tool Case with Customizable Foam Insert
PACKOUT™ 20 x 14 in. Red/Black Tool Case with Customizable Foam Insert
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 60-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Part of the PACKOUT™ Modular Storage System
- Impact Resistant Polymer Construction
- 75lbs Weight Capacity
- Heavy Duty Latches
- Included Customizable Foam Insert
- IP65 Rated Weather Seal
- Metal Reinforced Locking Point
- Reinforced Hinge
- Mounting Location for the ONE-KEY™ TICK™ Tool and Equipment Tracker
Specifications
- Collection:
- PACKOUT™
- Color Finish Name:
- Silver
- Depth:
- 20-59/100 in
- Height:
- 5-91/100 in
- Length:
- 20-59/100 in
- Material:
- Plastic
- Material Type:
- Polymer
- Tool Storage Type:
- Tool Case
- Tool Type:
- Storage Box
- Weight:
- 5.69 lb
- Width:
- 14-21/25 in