This product requires certification to purchase.

22 in. Plastic Tool Box

You last purchased this on
 
Milwaukee®

PACKOUT™ 22 in. Plastic Tool Box

  • Fast #
  • Part #M48228429
  • Item #9381327
  • Manufacturer Part #48-22-8429
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 22 in. Plastic Tool Box

  • Fast #
  • Part #M48228429
  • Item #9381327
  • Manufacturer Part #48-22-8429
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 100 lb weight capacity
  • IP65 rated protection
  • Metal reinforced locking point
  • Mounting location for the ONE-KEY™ TICK™
  • Reinforced hinges
  • Impact resistant polymer construction
  • Metal reinforced corners
  • Interior organizer tray
  • Heavy duty latches
  • Modular connectivity with ALL PACKOUT™ components
  • Requires Certification

Specifications

Capacity:
100 lb
Case Material:
Plastic
Collection:
PACKOUT™
Color Finish Name:
Red
Depth:
14-3/5 in
Height:
17 in
Length:
16-1/4 in
Material:
Plastic, Metal
Material Type:
Polypropylene
Number of Compartments:
2
Number of Tools Included:
1
Tool Storage Type:
Tool Box
Tool Type:
Tool Box
Weight:
14.1 lb
Width:
22 in