This product requires certification to purchase.

3/8 in. Ratchet and Socket Set 1-Tool

You last purchased this on
 
Milwaukee®

PACKOUT™ 3/8 in. Ratchet and Socket Set 1-Tool

Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 3/8 in. Ratchet and Socket Set 1-Tool

  • Fast #
  • Part #M48229482
  • Item #9345952
  • Manufacturer Part #48-22-9482
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 90 tooth design with 4° of arc swing for tight work spaces
  • FOUR FLAT™ sides on socket deter rolling
  • Slim profile ratchet
  • Removable inner tray specifically designed for steel storage
  • Wrench-ready sockets with FOUR FLAT™ sides
  • Ratchet and socket set with slim profile ratchet
  • Ratchet has a flush directional lever
  • Sockets with stamped sizes
  • PACKOUT™ organizer has an impact resistant body
  • Requires Certification

Documents


Specifications

Application:
Fastening
Collection:
PACKOUT™
Color Finish Name:
Red/Black
Drive Size:
3/8 in
Drive Type:
Impact
Height:
16-9/50 in
Length:
9-73/100 in
Material:
Metal, Rubber
Number of Pieces:
32 Piece
Number of Tools Included:
1
Socket Size:
3 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Tool Type:
Ratchet and Socket Set
Weight:
7.5 lb



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing