30 oz. Metal Cup
PACKOUT™ 30 oz. Metal Cup
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- PACKOUT™ connectivity
- Twist to lock
- All-day hot & cold retention
- Smooth open & close
- Dishwasher safe
- Double wall vacuum insulation
- 30 oz capacity
- Sliding magnetic lid
- Modular connectivity with all PACKOUT™ components
- Limited lifetime warranty
Specifications
- Brand Model Compatibility:
- PACKOUT™
- Capacity:
- 30 oz
- Collection:
- PACKOUT™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Diameter:
- 4-1/10 in
- EPA Compliant:
- No
- FSC Certified:
- No
- Height:
- 4 in
- Length:
- 8 in
- Material:
- Metal
- Width:
- 4-1/10 in