40 qt Cooler in Red
PACKOUT™ 40 qt Cooler in Red
Frequently Purchased Together
Product Details
Product Details
- Holds Ice for 5 Days
- Impact Resistant Polymer Body
- IP65 Rated Protection
- Drain Plug
- Food-Grade Cutting Board & Divider
- Interior Storage Tray
- Integrated Bottle Opener
- Modular Connectivity with ALL PACKOUT™ Components
- Limited Lifetime Warranty
Documents
Specifications
- Brand Model Compatibility:
- PACKOUT™
- Capacity:
- 40 qt
- Collection:
- PACKOUT™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 17 in
- Indoor Outdoor:
- Indoor/Outdoor
- Interior Light:
- No
- Material:
- Plastic
- Product Type:
- Cooler
- Weight:
- 20 lb