This product requires certification to purchase.

7 x 9-1/2 in. Tool Rack

You last purchased this on
 
Milwaukee®

PACKOUT™ 7 x 9-1/2 in. Tool Rack

  • Fast #
  • Part #M48228349
  • Item #9817126
  • Manufacturer Part #48-22-8349
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

PACKOUT™ 7 x 9-1/2 in. Tool Rack

  • Fast #
  • Part #M48228349
  • Item #9817126
  • Manufacturer Part #48-22-8349
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 4 Pallet: 96
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Most secure mounting
  • Quick access tool clamps
  • Anti-slip rubber grips
  • Stores: outdoor power equipment, Quick-Lok™ tools, and more
  • Modular connectivity with ALL PACKOUT™ components
  • L 7 in x W 9.4 in x H 14 in
  • 50lbs weight capacity
  • Includes (1) PACKOUT™Long handle tool rack
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Capacity:
50 lb
Collection:
PACKOUT™
Color Finish Name:
Red, Black
Height:
14 in
Installation Type:
Wall Mount
Length:
7 in
Material:
Plastic, Steel
Material Type:
Polymer
Number of Compartments:
3
Number of Tools Included:
1
Product Type:
Tool Rack
Weight:
2.7 lb
Width:
9-1/2 in