Compact Wall Plate
PACKOUT™ Compact Wall Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Most Versatile, Durable, Modular Storage System
- Quick Alignment Tabs
- Metal Reinforced Mounting Tracks
- 50lbs Wall Mounted Capacity
- Impact Resistant Polymer Body
- Fully Customize Your Shop
- Modular Connectivity with All PACKOUT™ Components
- Includes (1) PACKOUT™ Compact Wall Plates
Documents
Specifications
- Collection:
- PACKOUT™
- Color Finish Name:
- Black
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Wall Plate
- Weight:
- 1.5 lb
- Width:
- 10-1/4 in