First Aid Kit (193 Piece)
PACKOUT™ First Aid Kit (193 Piece)
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4 Pallet: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 193 essential first aid items
- 20oz capacity
- IP65 rated protection
- Meets ANSI Z308.1-2015 Class B, Type III standard
- No-Travel bins seal prevent small part migration between bins
- Clear top for easy identification of contents
- Green first aid stickers for easy identification
- Reinforced hinge
- Heavy duty latches
- Exterior dimensions - 19.7 in W x 15.2 in D x 4.6 in H
Documents
Specifications
- ANSI:
- ANSI Z308.1-2015 Class B, Type III
- Collection:
- PACKOUT™
- Color Finish Name:
- Red
- Height:
- 4-3/5 in
- Length:
- 15-1/5 in
- Material:
- Plastic
- Number of Pieces:
- 193 Piece
- Width:
- 19-7/10 in