First Aid Kit
PACKOUT™ First Aid Kit
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 8 Pallet: 144-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 79 essential first aid items
- 20oz capacity
- IP65 rated protection
- Meets ANSI Z308.1-2015 Class A, Type III standard
- No-Travel bins seal prevent small part migration between bins
- Clear top for easy identification of contents
- Green first aid stickers for easy identification
- Reinforced hinge
- Heavy duty latches
- Exterior dimensions - 9.8 in W x 15.2 in D x 4.6 in H
Documents
Specifications
- ANSI:
- ANSI Z308.1-2015 Class A, Type III
- Collection:
- PACKOUT™
- Color Finish Name:
- Red
- Height:
- 4-3/5 in
- Length:
- 15-1/5 in
- Material:
- Plastic
- Number of Pieces:
- 79 Piece
- Width:
- 9-4/5 in