Metal Tumbler
PACKOUT™ Metal Tumbler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Packout™ connectivity. Twist To lock
- All-day hot & cold retention
- Smooth open & close
- Double wall vacuum insulation
- Dishwasher Safe
- Sliding magnetic lid
- Impact resistant body
- 20oz capacity
- Modular connectivity with all Packout™ Components
Specifications
- Capacity:
- 20 oz
- Collection:
- PACKOUT™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 3-1/2 in
- Length:
- 7 in
- Material:
- Metal
- Width:
- 3-3/5 in