This product requires certification to purchase.

Penlight and Laser

You last purchased this on
 
Milwaukee®

Penlight and Laser

  • Fast #
  • Part #M2010R
  • Item #9415472
  • Manufacturer Part #2010R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Penlight and Laser

  • Fast #
  • Part #M2010R
  • Item #9415472
  • Manufacturer Part #2010R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 250L of TRUEVIEW™ high definition output
  • Protective rubber bite zone for performing two-handed tasks
  • On/off and momentary-on button
  • 2 light output modes: High mode: 250-lumens- 2 hours; low mode: 50-lumens- 8 hours
  • Milwaukee® rechargeable is powered by a built-in battery that offers convenient recharging via micro-usb
  • Integrated laser pointer for faster jobsite communication
  • 2m drop rated and IP54 rated: Water and dustproof
  • Removable metal clip for secure attachment
  • Manage runtime with an on-board battery indicator (green, yellow, red)
  • The Milwaukee® rechargeable 250l penlight w/ laser is covered by a 2-year warranty
  • Requires Certification

Documents


Specifications

Case Material:
Plastic
Color Finish Name:
Black
Height:
6-1/4 in
Length:
67/100 in
Material:
Aluminum, Plastic
Power Source:
Battery
Size:
67/100 in x 6-1/4 in
Tool Type:
Penlight/Laser
Width:
67/100 in