This product requires certification to purchase.

L Size Work Glove in Black with Red

You last purchased this on
 
Milwaukee®

Performance L Size Work Glove in Black with Red

  • Fast #
  • Part #M48228722
  • Item #7223290
  • Manufacturer Part #48-22-8722
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Performance L Size Work Glove in Black with Red

  • Fast #
  • Part #M48228722
  • Item #7223290
  • Manufacturer Part #48-22-8722
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 96
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Smartswipe™ fingertips, knuckles and palms - permits the use of touch screen devices without removing gloves
  • High dexterity finger tips provide dexterity when handling small objects
  • Built-in terry cloth sweat wipe
  • Breathable lining provides all day comfort
  • Reinforced thumb seam
  • Hook & loop closure for a secure fit
  • Size - large
  • Requires Certification

Documents


Specifications

Coating:
Uncoated
Collection:
Performance
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey, Red
Disposable:
No
Glove Size:
L
Glove Type:
Work
Height:
1-4/5 in
Length:
4-4/5 in
Material:
Synthetic Leather, Plastic
Material Type:
Polyester Tricot
Reusable:
No
Width:
1 in