Pipe Threader Kit
Pipe Threader Kit
Frequently Purchased Together
Product Details
Product Details
- Up to 50 percent lighter weight for maximum productivity and ease of transport
- Military grade forged aluminum for maximum durability
- Smooth face cap for comfortable hand placement
- Installed with alloy NPT dies
- Up to 20 percent larger windows for increased visibility with less nesting
- Industry’s lightest die head compared to competitive solutions
- Limited lifetime warranty covers portable pipe threading die head only
- Right hand directional cutting
- Ability to create NPT threads for secure fitting connections
Specifications
- Brand Model Compatibility:
- 2870-22
- Material:
- Aluminum
- Product Type:
- Pipe Threader Kit
- Size:
- 1/2 in - 1-1/4 in