Plastic and Rubber Glove in Red and Black
Plastic and Rubber Glove in Red and Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120 Pallet: 3840-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smartswipe™ fingertip permits use of touch screen devices without removing gloves
- Textured nitrile palm for best in class grip performance
- Nylon and Lycra blend provides all day comfort
- High dexterity design when handling small objects
- Sandy grip finish
- ANSI & EN Cut Rating 1
- TDM cut rating A
- Abrasion rating 3
- Tear rating 2
- Puncture rating 1
Documents
Specifications
- ANSI:
- ANSI Cut Level 1
- Coating:
- Nitrile
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Glove Size:
- L
- Glove Type:
- Dipped, Abrasion Resistant, General Work, Light Material Handling, Light Cut Resistance, High Dexterity Applications
- Height:
- 3-9/10 in
- Length:
- 8-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile
- Reusable:
- Yes
- Width:
- 6-9/10 in