Pocket Level
Pocket Level
Frequently Purchased Together
Product Details
Product Details
- Weld bead clearance
- High-visibility spirit
- Limited lifetime warranty
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 3/4 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Pocket Level
- Weight:
- 0.3 lb
- Width:
- 3 in