Polyester, Cotton and Spandex Fitted Hat in Red
Polyester, Cotton and Spandex Fitted Hat in Red
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 144-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- FLEXFIT® fitted cap
- 3-1/2 in. crown depth and curved visor
- 63% Polyester, 34% Cotton, 3% Spandex
- Curved visor
- Milwaukee logo printed on front
Specifications
- Color Finish Name:
- Red
- Depth:
- 3-1/2 in
- Height:
- 4-7/8 in
- Length:
- 7-1/2 in
- Material:
- Cotton, Plastic, Synthetic Fiber
- Material Type:
- Polyester, Spandex
- Reusable:
- Yes
- Tool Type:
- Hard Hat
- Weight:
- 0.207 lb
- Width:
- 7-1/4 in