Polyester High Visibility Safety Vest in Hi-Viz Yellow
Polyester High Visibility Safety Vest in Hi-Viz Yellow
Frequently Purchased Together
Product Details
Product Details
- 10 Pockets
- Quick internal size adjustment, better fit
- Secure zipper closure
- Clear ID holder and Velcro opening and closure
- Fall protection pass through
- Reinforced pen pockets with 600D tear Resistant material
- Durable Dual Mic Tabs
- 1 Internal Pocket
- ANSI107-15 CLASS 2 TYPE R
- Customization Available: Logo up to 2 colors and print up to 2 locations
Documents
Specifications
- ANSI:
- ANSI Type R Class 2
- Application:
- Construction, Safety
- Clothing Size:
- L/XL
- Color Finish Name:
- Yellow, Black
- Depth:
- 27-3/5 in
- Height:
- 7/20 in
- Length:
- 27-3/5 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Safety Vest
- Weight:
- 27.6 lb
- Width:
- 27-3/5 in