This product requires certification to purchase.

1/2 in. Expansion Head

You last purchased this on
 
Milwaukee®

ProPEX® 1/2 in. Expansion Head

  • Fast #
  • Part #M49162404
  • Item #4077082
  • Manufacturer Part #49-16-2404
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

ProPEX® 1/2 in. Expansion Head

  • Fast #
  • Part #M49162404
  • Item #4077082
  • Manufacturer Part #49-16-2404
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24 Pallet: 2016
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Milwaukee auto-rotate compatibility
  • Chrome plated for weather and corrosion resistance
  • Backward compatibility fits most Uponor tools
  • Color coded rings for easy size recognition
  • Requires Certification

Specifications

Collection:
ProPEX®
Color Finish Name:
Black
Depth:
1-89/100 in
Diameter:
1/2 in
Height:
2-22/25 in
Length:
1-89/100 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Expansion Head
Weight:
1.89 lb
Width:
1-89/100 in