1/2 in. Expansion Head
ProPEX® 1/2 in. Expansion Head
Frequently Purchased Together
Product Details
Product Details
- Milwaukee® auto-rotate compatibility
- Backward compatibility fits most Uponor cordless tools
- Chrome plated for weather and corrosion resistance
- RAPID SEAL™ for consistently fast sealing as temperatures decrease
- Easy size recognition on rings & collar surface
- Precision engineered for accurate expansions
Specifications
- Collection:
- ProPEX®
- Diameter:
- 1/2 in
- Material:
- Steel
- Tool Type:
- Expansion Head
- Weight:
- 0.46 lb