1-1/2 in. Expansion Head
ProPEX® 1-1/2 in. Expansion Head
Frequently Purchased Together
Product Details
Product Details
- Milwaukee auto-rotate compatibility
- Backward compatibility fits most Uponor® tools
- Chrome plated for weather and corrosion resistance
- Color coded rings for easy size recognition
Documents
Specifications
- Collection:
- ProPEX®
- Color Finish Name:
- Black
- Depth:
- 3-1/4 in
- Diameter:
- 1-1/2 in
- Height:
- 4 in
- Length:
- 3-1/4 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Expansion Head
- Weight:
- 1.31 lb
- Width:
- 3-1/10 in