2 in. Expansion Head
ProPEX® 2 in. Expansion Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Threaded collar provides quick head size changes
- Precision engineered for accurate expansions
- Integrated cone design reduces 2 in expansion cycle length
- Lightest 2 in expander head Milwaukee® auto-rotate compatible
- Chrome plated for weather and corrosion resistance
- Easy size recognition on rings & collar surface
- Compatible with the M18 FUEL™ 2 in ProPEX® Expander (2932)
- Weight: 2.45 Lbs
Specifications
- Collection:
- ProPEX®
- Diameter:
- 2 in
- Material:
- Steel
- Tool Type:
- Expansion Head
- Weight:
- 2.45 lb