This product requires certification to purchase.

2 in. Expansion Head

You last purchased this on
 
Milwaukee®

ProPEX® 2 in. Expansion Head

  • Fast #
  • Part #M49162614
  • Item #7187016
  • Manufacturer Part #49-16-2614
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

ProPEX® 2 in. Expansion Head

  • Fast #
  • Part #M49162614
  • Item #7187016
  • Manufacturer Part #49-16-2614
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool
  • Black oxide coated for weather and corrosion resistance
  • Color coded rings and large size ID markings for easy selection
  • Capacity: 2 in.
  • Requires Certification

Documents


Specifications

Collection:
ProPEX®
Color Finish Name:
Black
Depth:
7-9/100 in
Diameter:
2 in
Height:
6-19/20 in
Length:
7-9/100 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Expansion Head
Weight:
5.73 lb
Width:
7-3/20 in