This product requires certification to purchase.

3/4 in. Expansion Head

You last purchased this on
 
Milwaukee®

ProPEX™ 3/4 in. Expansion Head

Brand image
You last purchased this on
 
Milwaukee®

ProPEX™ 3/4 in. Expansion Head

  • Fast #
  • Part #M49162406
  • Item #4077084
  • Manufacturer Part #49-16-2406
3.7 out of 5 Customer Rating
Expansion Head

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Milwaukee auto-rotate compatibility
  • Backward compatibility fits most Uponor® tools
  • Chrome plated for weather and corrosion resistance
  • Color coded rings for easy size recognition
  • Requires Certification

Specifications

Collection:
ProPEX™
Color Finish Name:
Chrome Plated
Diameter:
3/4 in
Material:
Steel
PipeTubing Size:
3/4 in
Tool Type:
Expansion Head
Weight:
0.42 lb


Customers Also Bought
1–6 of 18 items
Part #M49162404
Item #4077082
4.5 out of 5 Customer Rating
Requires Certification
Part #M49162451
Item #4417030
4.6 out of 5 Customer Rating
Requires Certification
Part #M253222
Item #9210911
5 out of 5 Customer Rating
Requires Certification
Part #M280820
Item #8460984
3.6 out of 5 Customer Rating
Requires Certification
Part #M48591807
Item #5061083
5 out of 5 Customer Rating
Requires Certification
Part #MIL282920
Item #8125421
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48224203
Item #4923119
5 out of 5 Customer Rating
Requires Certification
Part #M49162610
Item #4077079
4.1 out of 5 Customer Rating
Requires Certification
Part #M253222
Item #9210911
5 out of 5 Customer Rating
Requires Certification
Part #M49162414
Item #9210915
3.4 out of 5 Customer Rating
Requires Certification
Part #M49162404
Item #4077082
4.5 out of 5 Customer Rating
Requires Certification
Part #M263222XC
Item #5061035
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing