5/8 in. Expansion Head
ProPEX® 5/8 in. Expansion Head
Frequently Purchased Together
Product Details
Product Details
- Milwaukee auto-rotate compatibility
- Backward compatibility fits most Uponor® tools
- Chrome plated for weather and corrosion resistance
- Color coded rings for easy size recognition
Documents
Specifications
- Collection:
- ProPEX®
- Color Finish Name:
- Black
- Depth:
- 1-89/100 in
- Diameter:
- 5/8 in
- Height:
- 3-4/5 in
- Length:
- 1-89/100 in
- Material:
- Steel
- Number of Tools Included:
- 1
- PipeTubing Size:
- 5/8 in
- Tool Type:
- Expansion Head
- Weight:
- 0.505 lb
- Width:
- 2-3/10 in