This product requires certification to purchase.

Expansion Head in Polished Chrome

You last purchased this on
 
Milwaukee®

ProPEX® Expansion Head in Polished Chrome

  • Fast #
  • Part #M49162403
  • Item #4077081
  • Manufacturer Part #49-16-2403
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

ProPEX® Expansion Head in Polished Chrome

  • Fast #
  • Part #M49162403
  • Item #4077081
  • Manufacturer Part #49-16-2403
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Milwaukee auto-rotate compatibility
  • Backward compatibility fits most Uponor® tools
  • Chrome plated for weather and corrosion resistance
  • Color coded rings for easy size recognition
  • Requires Certification

Documents


Specifications

Collection:
ProPEX®
Color Finish Name:
Black
Depth:
1-89/100 in
Diameter:
3/8 in
Height:
2-1/4 in
Length:
1-89/100 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Expansion Head
Weight:
0.45 lb
Width:
3-17/20 in