Tube Cutter
ProPEX™ Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 5 Pallet: 11340-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Double ground V shaped blade - for cleaner cuts on 1 in. tubing (Patent pending)
- Stainless design - increases tool life by reducing corrosion
- Precision ground - edges stay sharp longer
- Fits 48-22-4200 and 48-22-4202 Milwaukee® tubing cutters
Specifications
- Application:
- Cutting
- Collection:
- ProPEX™
- Cutting Capacity:
- 1 in
- Height:
- 1/10 in
- Length:
- 1-3/4 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Cutter
- Width:
- 4-1/5 in