This product requires certification to purchase.

12 in. Hex Bit Extension

You last purchased this on
 
Milwaukee®

Quik-Lok™ 12 in. Hex Bit Extension

  • Fast #
  • Part #M48282020
  • Item #7605919
  • Manufacturer Part #48-28-2020
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Quik-Lok™ 12 in. Hex Bit Extension

  • Fast #
  • Part #M48282020
  • Item #7605919
  • Manufacturer Part #48-28-2020
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 30 Pallet: 990
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Milwaukee® Quik-Lok™ design requires no tools to release accessories, making change outs fast and efficient
  • Accepts most 3/8 in. shanks, with or without a power-groove
  • Hardened shank for maximum durability
  • Requires minimum chuck size of 3/8 in.
  • Requires Certification

Specifications

Application:
Cutting
Bit Length:
12
Collection:
Quik-Lok™
Color Finish Name:
Silver
Height:
1-1/2 in
Length:
17 in
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Shank Style:
Hex
Tool Type:
Bit Extension
Weight:
0.88 lb
Width:
2-1/4 in