This product requires certification to purchase.

7/16 in. Universal Extension

You last purchased this on
 
Milwaukee®

Quik-Lok® 7/16 in. Universal Extension

  • Fast #
  • Part #M48281030
  • Item #3636859
  • Manufacturer Part #48-28-1030
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Quik-Lok® 7/16 in. Universal Extension

  • Fast #
  • Part #M48281030
  • Item #3636859
  • Manufacturer Part #48-28-1030
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal Quik-Lok™ - accepts all 7/16 in. shanks
  • Impact rated, making this the most versatile extension on the market
  • Quick change of bits
  • Hardened shank for maximum durability
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
7/16 in
Bit Length:
5-1/2
Bit Sizes:
7/16 in
Collection:
Quik-Lok®
Color Finish Name:
Black
Diameter - Base:
7/16 in
Height:
5-1/2 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Extension
Shank Size:
7/16 in
Shank Style:
Hex
Weight:
0.75 lb
Width:
7/16 in