Bit Extension
Quik-Lok™ Bit Extension
Frequently Purchased Together
Product Details
Product Details
- The Milwaukee® Quik-Lok™ design requires no tools to release accessories, making change outs fast and efficient
- Accepts most 3/8 in. shanks, with or without a power-groove
- Hardened shank for maximum durability
- Requires minimum chuck size of 3/8 in.
Specifications
- Application:
- Cutting
- Bit Length:
- 6
- Collection:
- Quik-Lok™
- Color Finish Name:
- Silver
- Height:
- 1-7/10 in
- Length:
- 10-3/4 in
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8 in
- Shank Style:
- Hex
- Tool Type:
- Bit Extension
- Weight:
- 0.585 lb
- Width:
- 2-1/4 in