This product requires certification to purchase.

LED Battery Head Lamp

You last purchased this on
 
Milwaukee®

REDLITHIUM™ LED Battery Head Lamp

  • Fast #
  • Part #M211521
  • Item #8051682
  • Manufacturer Part #2115-21
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

REDLITHIUM™ LED Battery Head Lamp

  • Fast #
  • Part #M211521
  • Item #8051682
  • Manufacturer Part #2115-21
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 600 lumen of TRUEVIEW™ high definition output
  • Comfortable for bare heads, compatible with hard hats
  • IP54 Rated: water and dust resistant
  • 1 inch ultra-thin light head for maximum field of vision and minimal obstruction
  • Designed for comfortable bare head use with crown strap and sweat absorbing micro fiber forehead
  • Perfect for use with reversed or forward hard hats with (4) universal hard hat clips
  • 4 light output modes: flood high mode: 600 lumen to 2 hours; medium mode: 350 lumen to 6 hours; low mode: 125 -Lumens- 10 hours; eco mode: 25 lumen to 27 hours
  • 125° Flood beam illuminates full field of vision
  • Internally charges REDLITHIUM™ USB batteries through micro-USB port
  • 3X faster charge time
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Battery Size:
3.0AH
Battery Type:
REDLITHIUM
Collection:
REDLITHIUM™
Color Finish Name:
Red, Black
Height:
1-21/50 in
Length:
3-33/50 in
Light Bulb Type:
LED
Lumens:
600
Material:
Plastic
Power Source:
Battery
UL Listed:
No
Volts:
4V
Weight:
0.41 lb
Width:
1-11/50 in