REDLITHIUM™
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24 Pallet: 720-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 400 Lumens of TRUEVIEW™ High Definition Output
- 2 Modes to Manage Output and Run-time
- Over 8 Hours of Run-time with a REDLITHIUM™ USB 3.0 Battery
- 130° of Vertical Rotation for Complete Light Head Adjustability
- Ergonomic, Sweat Resistant Band for Increased Comfort
- Resistance to Most Chemicals Found in Auto Shops
- IP54 Rated: Ingress Protection from Dust and Water
- Impact Rated to Heights of 6ft
- Charges in 2 Hours
- Limited Life Time Warranty
Specifications
- AMP:
- 3
- Battery Type:
- Lithium-ion
- Beam Spread:
- 130°
- Collection:
- REDLITHIUM™
- Color Finish Name:
- Red, Black
- Depth:
- 8-9/10 in
- Diameter:
- 5-1/5 in
- Height:
- 1-1/2 in
- Length:
- 8-9/10 in
- Light Bulb Type:
- LED
- Lumens:
- 400
- Material:
- Plastic
- Number Of Hours:
- 8 h
- Number of Lights:
- 2
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Light
- UL Listed:
- Yes
- Volts:
- 3V
- Weight:
- 0.50 lb
- Width:
- 5-1/5 in