REDLITHIUM™
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24 Pallet: 576-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5 Output Modes: Hybrid: 600-Lumens- 5 Hours; Flood High: 400-Lumens- 9 Hours; Flood Low: 100-Lumens- 20 Hours; Spot High: 400-Lumens- 9 Hours; Spot Low: 100-Lumens- 20 Hours
- 6FT Drops & IP54 Rated: Dust & Water Resistant
- REDLITHIUM™ USB Hard Hat Headlamp
- Detachable For Tasks & Easy Charging
- Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM & trade; USB Battery in 2 Hours
- Button Provides Battery Charge Status
- 4 Hard Hat Clips and Rubber Grip for Secure Hard Hat Attachment
- 2FT Heavy Duty USB-C Charging Cord
- Limited Lifetime Warranty on Light Two Year Warranty on REDLITHIUM & trade; USB Battery
- 2 Year Warranty on RED LITHIUM USB 3.0AH Battery; Limited Lifetime Warranty
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- 4V
- Battery Type:
- REDLITHIUM
- Collection:
- REDLITHIUM™
- Color Finish Name:
- Red, Black
- Depth:
- 2-3/25 in
- Diameter:
- 2-21/100 in
- Height:
- 1-17/50 in
- Length:
- 2-3/25 in
- Light Bulb Type:
- LED
- Lumens:
- 475
- Material:
- Plastic
- Number Of Hours:
- 20 h
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 4V
- Weight:
- 4.05 lb
- Width:
- 4-1/20 in