This product requires certification to purchase.

USB Rechargeable Pivoting Flashlight

You last purchased this on
 
Milwaukee®

REDLITHIUM™ USB Rechargeable Pivoting Flashlight

  • Fast #
  • Part #M211321
  • Item #7740354
  • Manufacturer Part #2113-21
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

REDLITHIUM™ USB Rechargeable Pivoting Flashlight

  • Fast #
  • Part #M211321
  • Item #7740354
  • Manufacturer Part #2113-21
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 2 ft jobsite tough, braided USB-C cable with metal ends
  • 3X faster charge time delivers 80% charge in under 1 hr
  • Charges REDLITHIUM™ USB battery internally with USB-C cable from USB power source or AC outlet (wall plug not included)
  • Fuel gauge allows fast checking of REDLITHIUM™ USB battery charge
  • IP54 rated water- and dust-resistant
  • Metal pocket clip for hands-free right angle lighting
  • Light and LED limited lifetime warranty, 2 years warranty on REDLITHIUM™ USB battery
  • Three light output modes spot high mode 500 Lumens 2.5 hr, flood high mode 400 Lumens 3 hr, flood low mode 100 Lumens 10 hr
  • REDLITHIUM™ USB powered lights stay brighter for longer, deliver 2x faster charge time and give you more runtime with a swappable and removable battery
  • Requires Certification

Specifications

AMP:
2.1
Application:
Lighting
Automatic Shut-Off:
No
Battery Size:
3.0AH
Battery Type:
Lithium
Cable Length (ft):
2 ft
Collection:
REDLITHIUM™
Color Finish Name:
Black, Red
Diameter:
1-3/8 in
Dimmable:
No
Height:
1-3/8 in
Length:
6-1/8 in
Light Bulb Type:
LED
Lumens:
500
Material:
Aluminum, Plastic
Number Of Hours:
2.5 h
Number of Lights:
1
Number of Pieces:
3 Piece
Number of Tools Included:
2
Power Source:
Battery
Tool Type:
Flashlight
UL Listed:
Yes
Volts:
4VDC
Weight:
0.61 lb
Width:
1-3/8 in