This product requires certification to purchase.

Digital Level

You last purchased this on
 
Milwaukee®

REDSTICK™ Digital Level

  • Fast #
  • Part #MMLDIG48
  • Item #7929093
  • Manufacturer Part #MLDIG48
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

REDSTICK™ Digital Level

  • Fast #
  • Part #MMLDIG48
  • Item #7929093
  • Manufacturer Part #MLDIG48
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Superior accuracy: up to 2X greater accuracy
  • PINPOINT™ measurement technology for enhanced readout
  • IP65 rated, 25% stronger frame
  • PINPOINT™ measurement technology provides layers of information to include numeric, graphic, color and audio for advanced readability
  • 3-Year accuracy guarantee: 0°, 90°/.03° and 1°-89°/.10°
  • PIN mode allows user to lock in any target within 360° for replicating measurements or finding a specific measurement
  • Simple menu selection for quick set-up: mode, sensitivity, tolerance, power & language
  • Tolerance can be adjusted for precision, standard & rough-in work
  • IP65 Rated protects against jobsite debris
  • Powered by REDLITHIUM™ USB rechargeable battery
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Type:
Lithium-ion
Collection:
REDSTICK™
Color Finish Name:
Red, Black
GSA Approved:
No
Height:
2-3/4 in
Length:
48 in
Material:
Aluminum
Power Source:
Battery
Tool Type:
Digital Level
Weight:
3.6 lb
Width:
1-2/5 in