300 Lumens LED AA 5-39/100 in. Magnetic Flashlight
Rover™ 300 Lumens LED AA 5-39/100 in. Magnetic Flashlight
Frequently Purchased Together
Product Details
Product Details
- IP54 rated: water and dust resistant
- 300 Lumens of Trueview™ High Definition Output
- Magnets on top and back
- Corrosion resistant body and lens
- Trueview™ High Definition Output provides neutral white color and produces an even beam pattern for clearer visibility
- Two light output modes: High and Low
- Rotating metal pocket clip functions as base 4 mm drop rated and corrosion resistant body and lens
- Lifetime Limited Warranty
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- Rover™
- Color Finish Name:
- Red/Black
- Depth:
- 4-3/4 in
- Height:
- 1-3/8 in
- Length:
- 4-3/4 in
- Light Bulb Type:
- LED
- Lumens:
- 300
- Material:
- Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Flood Light
- UL Listed:
- No
- Volts:
- 1.5V
- Weight:
- 1.125 lb
- Width:
- 1-1/8 in