80W LED Flood Light
Rover™ 80W LED Flood Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3000 Lumens of Trueview™ high definition output
- 20% Brighter than 500 W halogen flood light
- Three light output modes for optimal brightness and run-time
- Integrated keyhole for hanging overhead
- Part of the M18™ System, featuring 200+ solutions
- Trueview™ high definition output provides neutral white color and produces an even beam pattern for clear visibility
- Powered by M18™ REDLITHIUM™ batteries or extension cord
- Durable roll cage protects light head
- LED limited Lifetime Warranty: LEDs never need to be replaced
Specifications
- Application:
- Residential
- Battery Type:
- REDLITHIUM
- Beam Spread:
- 120°
- Collection:
- Rover™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Depth:
- 8-29/50 in
- Diameter:
- 9-7/10 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 9-13/16 in
- Length:
- 8-29/50 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 4000
- Material:
- Plastic
- Number Of Hours:
- 12 h
- Number of Lights:
- 1
- Power Source:
- Battery
- UL Listed:
- Yes
- Volts:
- 18V
- Watts:
- 80 W
- Weight:
- 7 lb
- Width:
- 9-11/16 in